
- Crimp Fitting
- 45° Fitting Angle
- 28 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.06 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Thread Size | M36X2 |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 28.000 mm |
Material | Carbon Steel |
End Types | DIN Univ & Hose Crimp, Hose Crimp & DIN Univ |
End Type 1 | Metric |
No. of Ends | 2 |
Hex Size 1 | 1.61 in |
Hole Dia. | 0.81 in |
Finish | Dura-Kote |
Threads per Inch | 2 |
Style | Crimp |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Origin | Hose to Tube Ftg |
End Size | 1 Hose Crimp, M36 Din Univ(f) |
Overall Length | 4.06 in |
Compatible Hose | H104, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
Plating | Zinc Yellow Dichromate Finish |
End Gender 1 | Female |
Height | 1.050 in |
Hose Dash Size | 25 |
Hose I.D. | 1 in |
Series | Z Series |
Hex Size | 1.61 in |
Thread Sealant | No |
Fitting Angle | 45° |
Hose Cut-Off Factor | 2.7 in |
Weight | 0.15 LB |
