
- Crimp Fitting
- Straight Fitting Angle
- 1.25 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.68 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
Hose Cut-Off Factor | 1.33 in |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Plating | Zinc Yellow Dichromate Finish |
O.D. | 1.941 in |
Finish | Dura-Kote |
Style | Crimp |
Overall Length | 2.68 in |
Tube O.D. | 28 |
Compatible Hose | H104, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
Hole Dia. | 0.81 in |
Rigid/Swivel | Swivel |
Origin | Hose to Tube Ftg |
Hex Size | 1.61 in |
Thread Size | M36 x 2.0 |
Hose Dash Size | 20 |
Hex Size 1 | 41 mm, 1.61 in |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 1.25 |
Thread Sealant | No |
End Gender 1 | Female |
End Type 1 | Metric |
Threads per Inch | 2 |
No. of Ends | 2 |
End Size | 1 Hose Crimp, M36 DIN 24°(f) |
Series | Z Series |
Hose I.D. | 1 in |
Weight | 2.7 LB |
