
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.2 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
End Types | BSPT & Hose Crimp, Hose Crimp & BSPT |
Finish | Dura-Kote |
Thread Size | R1-11 |
Hex Size 1 | 1.42 in |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 11 |
Item Type | Fitting Assembly |
End Gender 1 | Male |
Hose Dash Size | 16 |
Rigid/Swivel | Rigid |
Hose I.D. | 1 in |
Series | Z Series |
End Size | 1 BSPT(m), 1 Hose Crimp |
Plating | Zinc Yellow Dichromate Finish |
Tube O.D. | 1 in |
Material | Carbon Steel |
Hole Dia. | 0.81 in |
No. of Ends | 2 |
Style | Crimp |
Overall Length | 3.2 in |
Hose Cut-Off Factor | 1.84 in |
End Type 1 | BSPT |
Fitting Type | British Standard Tapered Male Pipe (BSPT) Rigid |
Hex Size | 1.42 in |
Fitting Angle | Straight |
Compatible Hose | H104, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
Weight | 0.69 LB |
