
- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 4.48 in Overall Length
Fitting Type | Standpipe Straight Tube |
End Type 1 | Line/Hose/Tube |
End Type 2 | Line/Hose/Tube |
Overall Length | 4.48 in |
Compatible Hose I.D. | 1 |
Style | Crimp |
Hex Size | 1 1/4 in |
Thread Sealant | No |
Material | Carbon Steel |
Fitting Angle | Straight |
Series | U Series |
Hose I.D. | 1 in |
Hex Size 1 | 1 1/4 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Item Type | Fitting Assembly |
Hole Dia. | 0.76 in |
Hose Cut-Off Factor | 2.31 in |
Weight | 0.548 LB |
EAN or UPC | 725975026533 |
