
- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 3.91 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Hose Dash Size | 16 |
Series | U Series |
Compatible Hose I.D. | 1 |
Hole Dia. | 0.81 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
End Gender 1 | Male |
Style | Crimp |
Thread Size | G1-11 |
Hex Size | 1 3/8 in |
Hex Size 1 | 1.375 in |
Fitting Angle | Straight |
Rigid/Swivel | Rigid |
Origin | Hose to Pipe Ftg |
Compatible Tube O.D. | 1 |
Hose Cut-Off Factor | 1.69 in |
Item Type | Fitting Assembly |
Overall Length | 3.91 in |
Fitting Type | British Standard (BSPP) 60° Cone Male Pipe Rigid |
End Type 1 | BSPP |
Hose I.D. | 1 in |
O.D. | 1.674 in |
Thread Sealant | No |
Weight | 0.682 LB |
EAN or UPC | 725975026519 |
