
- Crimp Fitting
- 45° Fitting Angle
- 3/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.99 in Overall Length
Hose Dash Size | 16 |
Fitting Type | 45° Female FOR-SEAL® Swivel Tube Elbow |
Series | U Series |
Compatible Hose I.D. | 1 |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 1 |
Threads per Inch | 12 |
Height | 0.830 in |
Hex Size 1 | 1.375 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 2.79 in |
Fitting Angle | 45° |
Origin | Hose to Tube Ftg |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
Style | Crimp |
Hose I.D. | 1 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
End Type 1 | FOR-SEAL |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1 3/16-12 |
End Gender 1 | Female |
Tube O.D. | 3/4 in |
Hole Dia. | 0.56 in |
Overall Length | 4.99 in |
Hex Size | 1 3/8 in |
Weight | 0.875 LB |
