
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.11 in Overall Length
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Fitting Angle | 90° |
Overall Length | 5.11 in |
Hose Dash Size | 20 |
Style | Crimp |
Origin | Hose to Tube Ftg |
Hole Dia. | 0.81 in |
Rigid/Swivel | Swivel |
Finish | Zinc Clear Trivalent Chromate |
Threads per Inch | 12 |
Fitting Type | 90° Female FOR-SEAL® Swivel Medium Drop Tube Elbow |
Series | U Series |
Hex Size 1 | 1 7/8 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
End Gender 1 | Female |
O.D. | 1.674 in |
Thread Sealant | No |
Tube O.D. | 1 1/4 in |
End Type 1 | FOR-SEAL |
Hex Size | 1 7/8 in |
Hose Cut-Off Factor | 3.04 in |
Height | 3.220 in |
Thread Size | 1 11/16-12 |
Compatible Tube O.D. | 1.25 |
Compatible Hose I.D. | 1 |
Hose I.D. | 1 in |
Weight | 1.55 LB |
EAN or UPC | 725975026489 |
