
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.83 in Overall Length
Hose Dash Size | 16 |
Compatible Hose I.D. | 1 |
Style | Crimp |
Thread Sealant | No |
Fitting Angle | Straight |
Hose Cut-Off Factor | 2.63 in |
Compatible Tube O.D. | 1 |
Thread Size | 1-11 1/2 |
Overall Length | 4.83 in |
Hex Size 1 | 1.375 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hose I.D. | 1 in |
Material | Carbon Steel |
End Type 1 | MPT |
Tube O.D. | 1 in |
Hole Dia. | 0.8 in |
Rigid/Swivel | Swivel |
Series | U Series |
Hex Size 2 | 1 1/4 in |
End Gender 1 | Male |
Finish | Zinc Clear Trivalent Chromate |
O.D. | 1.674 in |
Weight | 0.0 LB |
