
- Crimp Fitting
- 90° Fitting Angle
- 1 in Hose Inside Diameter
- 5.43 in Overall Length
Hose Cut-Off Factor | 3.23 in |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
Tube O.D. | 1 in |
Fitting Type | 90° Split Flange Tube Elbow (SAE Code 61) |
Item Type | Fitting Assembly |
End Types | Flanged |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Fitting Angle | 90° |
Series | U Series |
Flange Thickness | 0.315 in |
Compatible Tube O.D. | 1.25 |
Overall Length | 5.43 in |
Origin | Hose to Split Flange Ftg |
Hole Dia. | 0.77 in |
Style | Crimp |
Construction | Crimp |
Outside Dia. | 1.674 in |
End Types 2 | Line/Hose/Tube |
End Type 1 | Flanged |
Hose I.D. | 1 in |
Flange Type | Code 61 |
Thread Size | 20x252 |
Hose Dash Size | 16 |
End Type 2 | Line/Hose/Tube |
Height | 2.380 in |
Compatible Hose I.D. | 1 |
Assembly Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Length | 5.430 in |
Material | Carbon Steel |
Weight | 1.125 LB |
EAN or UPC | 725975026458 |
