
- Crimp Fitting
- 90° Fitting Angle
- 5.43 in Overall Length
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Male |
Compatible Hose I.D. | 1 |
Flange Thickness | 0.315 in |
Hex | 0.315 in |
Tube O.D. | 1 in |
Hose Cut-Off Factor | 3.23 in |
Compatible Tube O.D. | 1 |
Construction | Crimp |
Hose I.D. | 1 in |
Material | Carbon Steel |
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
Fitting Angle | 90° |
End Types 2 | Line/Hose/Tube |
Length | 5.430 in |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
Outside Dia. | 1.674 in |
Assembly Type | Fitting Assembly |
Hose Dash Size | 16 |
Overall Length | 5.43 in |
Thread Size | 16x252 |
End Types | Flanged |
Series | U Series |
Flange Type | Code 61 |
End Type 1 | Flanged |
Height | 2.380 in |
Item Type | Fitting Assembly |
Fitting Type | 90° Split Flange Tube Elbow (SAE Code 61) |
End Type 2 | Line/Hose/Tube |
Origin | Hose to Split Flange Ftg |
Hole Dia. | 0.77 in |
Weight | 1.11 LB |
EAN or UPC | 725975026441 |
