
- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 4.58 in Overall Length
Compatible Hose I.D. | 1 |
Hole Dia. | 0.77 in |
Construction | Crimp |
End Type 1 | Flanged |
Hose Cut-Off Factor | 2.38 in |
Series | U Series |
Fitting Type | Split Flange Straight (SAE Code 61) |
Fitting Angle | Straight |
Style | Crimp |
Flange Thickness | 0.315 in |
Item Type | Fitting Assembly |
Assembly Type | Fitting Assembly |
Length | 4.580 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Flange Type | Code 61 |
Origin | Hose to Split Flange Ftg |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1 in |
Fitting Description | Straight Split Flange (SAE Code 61) |
Hose Dash Size | 16 |
Tube O.D. | 1 in |
Height | 2 in |
Material | Carbon Steel |
Overall Length | 4.58 in |
End Types | Flanged |
End Types 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.806 LB |
EAN or UPC | 725975026410 |
