
- Crimp Fitting
- 90° Fitting Angle
- 1 in Hose Inside Diameter
- 4.95 in Overall Length
Hex Size | 1 1/2 in |
Pipe Size | 1 in |
Overall Length | 4.95 in |
Hex Size 1 | 1 1/2 in |
End Type 1 | BSPP |
Hole Dia. | 0.77 in |
Hose Dash Size | 16 |
Origin | Hose to Pipe Ftg |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Height | 3.090 in |
Fitting Type | 90° British Standard (BSPP) 60° Cone Female Pipe Swivel Elbow |
Finish | Zinc Clear Trivalent Chromate |
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Thread Size | G1-11 |
Thread Sealant | No |
Series | U Series |
Hose Cut-Off Factor | 2 3/4 in |
Compatible Tube O.D. | 1 |
Compatible Hose I.D. | 1 |
Hose I.D. | 1 in |
Weight | 0.958 LB |
EAN or UPC | 725975543542 |
