
- Crimp Fitting
- Straight Fitting Angle
- 30 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.34 in Overall Length
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
Origin | Hose to Tube Ftg |
Hose I.D. | 1 in |
Material | Carbon Steel |
Thread Pitch | 2 mm |
Compatible Hose I.D. | 1 |
Hex Size 1 | 1 5/8 in |
Hex Size 2 | 2 in |
Hole Dia. | 0.81 in |
Overall Length | 4.34 in |
Thread Size | M42X2.0 |
Tube O.D. | 30.000 mm |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Compatible Tube O.D. | 1 |
End Type 1 | Metric |
Hose Dash Size | 16 |
Series | U Series |
Hose Cut-Off Factor | 2.13 in |
Style | Crimp |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Rigid/Swivel | Swivel |
Hex Size | 1 5/8 in, 2 in |
Thread Sealant | No |
Fitting Type | Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
Weight | 1.2 LB |
EAN or UPC | 725975549070 |
