
- Crimp Fitting
- 90° Fitting Angle
- 28 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.95 in Overall Length
End Gender 1 | Female |
Series | U Series |
Thread Sealant | No |
Material | Carbon Steel |
Overall Length | 4.95 in |
Height | 3.270 in |
O.D. | 1.674 in |
Finish | Zinc Clear Trivalent Chromate |
Hex Size | 1 5/8 in |
Compatible Tube O.D. | 1 |
Hex Size 1 | 1 5/8 in |
Hose Cut-Off Factor | 2 3/4 in |
Hole Dia. | 0.81 in |
Origin | Hose to Tube Ftg |
Hose Dash Size | 16 |
Hose I.D. | 1 in |
End Type 1 | Metric |
Tube O.D. | 28.000 mm |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 90° |
Style | Crimp |
Fitting Type | 90° Female Swivel Universal Seat DIN Elbow I. Rh. (Light) |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Item Type | Fitting Assembly |
Thread Pitch | 2 mm |
Compatible Hose I.D. | 1 |
Rigid/Swivel | Swivel |
Thread Size | M36X2.0 |
Weight | 1.125 LB |
EAN or UPC | 725975622681 |
