
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.98 in Overall Length
Thread Sealant | No |
Series | U Series |
Tube O.D. | 1 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
End Type 1 | JIC 37 |
O.D. | 1.674 in |
Material | Carbon Steel |
Hex Size 1 | 1.375 in |
Fitting Type | Flareless Tube Rigid |
Compatible Hose I.D. | 1 |
End Gender 1 | Female |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 1 3/4 in |
Hose I.D. | 1 in |
End Type 2 | Line/Hose/Tube |
Origin | Hose to Tube Ftg |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 1 |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 3.98 in |
Hex Size | 1 3/8 in, 1 1/2 in |
Fitting Angle | Straight |
Style | Crimp |
Hole Dia. | 0.81 in |
Thread Size | 1 5/16-12 |
Rigid/Swivel | Rigid |
Hex Size 2 | 1 1/2 in |
Threads per Inch | 12 |
Weight | 0.85 LB |
EAN or UPC | 725975026731 |
