
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.06 in Overall Length
Series | U Series |
Compatible Hose I.D. | 1 |
Style | Crimp |
Overall Length | 5.06 in |
Height | 3.310 in |
Compatible Tube O.D. | 1.25 |
Hose I.D. | 1 in |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 2.86 in |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1 1/4 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Material | Carbon Steel |
Hose Dash Size | 16 |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | 90° |
Hex Size 1 | 2 in |
End Type 1 | JIC 37 |
Thread Size | 1 5/8-12 |
Hole Dia. | 0.76 in |
End Gender 1 | Female |
Weight | 1.874 LB |
