
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.03 in Overall Length
Hose I.D. | 1 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1 5/16-12 |
Tube O.D. | 1 in |
Height | 2.140 in |
Material | Carbon Steel |
Thread Sealant | No |
Fitting Angle | 90° |
O.D. | 1.674 in |
Hex Size 1 | 1 1/2 in |
Series | U Series |
End Type 2 | Line/Hose/Tube |
Overall Length | 5.03 in |
Hex Size 2 | 1/2 in |
Hose Dash Size | 16 |
Style | Crimp |
Hole Dia. | 0.76 in |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 1 |
End Type 1 | JIC 37 |
End Gender 1 | Female |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 2.81 in |
Compatible Tube O.D. | 1 |
Weight | 1.02 LB |
