
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.3 in Overall Length
Hose Dash Size | 16 |
Fitting Type | JIC Female Swivel |
Compatible Hose I.D. | 1 |
Item Type | Fitting Assembly |
Origin | Hose to Tube Ftg |
Hose Cut-Off Factor | 2.19 in |
Hose I.D. | 1 in |
Overall Length | 4.3 in |
Material | Carbon Steel |
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
Hex Size 2 | 1 5/8 in |
Thread Size | 1 5/8-12 |
Compatible Tube O.D. | 1.25 |
Hole Dia. | 0.81 in |
Threads per Inch | 12 |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
Thread Sealant | No |
Tube O.D. | 1 1/4 in |
Hex Size 1 | 2 in |
Series | U Series |
End Type 1 | JIC 37 |
Hex Size | 1 5/8 in, 2 in |
Style | Crimp |
O.D. | 1.674 in |
Finish | Zinc Clear Trivalent Chromate |
Weight | 1.067 LB |
EAN or UPC | 725975472491 |
