
- Crimp Fitting
- Straight Fitting Angle
- 30 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.89 in Overall Length
Thread Sealant | No |
Hex Size | 1 1/2 in |
Hole Dia. | 0.81 in |
Compatible Hose I.D. | 1 |
Hose Cut-Off Factor | 2.69 in |
Overall Length | 4.89 in |
Hose I.D. | 1 in |
Origin | Hose to Tube Ftg |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Tube O.D. | 30.000 mm |
End Type 1 | Metric |
Thread Size | N/A |
Style | Crimp |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Hex Size 1 | 1 1/2 in |
Series | U Series |
Fitting Type | Metric Standpipe Straight Tube |
Weight | 0.833 LB |
EAN or UPC | 725975026670 |
