
- Crimp Fitting
- 60° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.39 in Overall Length
Fitting Type | 45° British Standard (BSPP) 60° Cone Female Swivel Tube Elbow |
End Type 1 | BSPP |
Origin | Hose to Tube Ftg |
Hex Size 1 | 1 1/2 in |
Thread Sealant | No |
Hex Size | 1 1/2 in |
Hose Cut-Off Factor | 3.19 in |
Material | Carbon Steel |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
Threads per Inch | 11 |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Hose I.D. | 1 in |
Hole Dia. | 0.76 in |
Compatible Tube O.D. | 1 |
End Gender 1 | Female |
Compatible Hose I.D. | 1 |
Overall Length | 5.39 in |
Fitting Angle | 60° |
Series | U Series |
Tube O.D. | 1 in |
Thread Size | G1-11 |
Height | 1.460 in |
Rigid/Swivel | Swivel |
Weight | 0.867 LB |
EAN or UPC | 725975549063 |
