
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.02 in Overall Length
End Type 1 | JIC 37 |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 1.25 |
Overall Length | 4.02 in |
Hex Size | 1 11/16 in |
Thread Sealant | No |
Fitting Angle | Straight |
Fitting Type | JIC Male Rigid |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 1 1/4 in |
Material | Carbon Steel |
Style | Crimp |
Hole Dia. | 0.81 in |
Hose I.D. | 1 in |
O.D. | 1.674 in |
Compatible Hose I.D. | 1 |
Rigid/Swivel | Rigid |
End Gender 1 | Male |
Thread Size | 1 5/8-12 |
Series | U Series |
Item Type | Fitting Assembly |
Threads per Inch | 12 |
Origin | Hose to Tube Ftg |
Hose Cut-Off Factor | 1.81 in |
Hose Dash Size | 16 |
Hex Size 1 | 1 11/16 in |
Weight | 1.0 LB |
EAN or UPC | 725975026656 |
