
- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 4.47 in Overall Length
Hose I.D. | 1 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Hose Dash Size | 16 |
O.D. | 1.674 in |
Compatible Hose I.D. | 1 |
Hex Size 1 | 1 1/4 in |
Fitting Angle | Straight |
Compatible Tube O.D. | 1 |
Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
Hole Dia. | 0.81 in |
Material | Carbon Steel |
Thread Sealant | No |
Overall Length | 4.47 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 1 1/2 in |
Style | Crimp |
Series | U Series |
Pipe Size | 1 in |
End Gender 1 | Female |
Rigid/Swivel | Swivel |
Hex Size | 1 1/4 in, 1 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 2 1/4 in |
Origin | Hose to Pipe Ftg |
Thread Size | G1-11 |
End Type 1 | BSPP |
Weight | 0.8 LB |
EAN or UPC | 725975026618 |
