
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.53 in Overall Length
Hole Dia. | 0.81 in |
Fitting Angle | Straight |
Material | Carbon Steel |
Tube O.D. | 1 in |
Hose Dash Size | 16 |
Hose I.D. | 1 in |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Hex Size 2 | 1 5/8 in |
End Gender 1 | Female |
End Type 1 | Metric |
Series | U Series |
Compatible Tube O.D. | 1 |
Item Type | Fitting Assembly |
Hex Size 1 | 1 1/4 in |
Compatible Hose I.D. | 1 |
Hex Size | 1 1/4 in, 1 5/8 in |
Thread Pitch | 1.5 mm |
Overall Length | 4.53 in |
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Fitting Type | Female Swivel 30° Flare |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Thread Size | M33X1.5 |
Hose Cut-Off Factor | 2.31 in |
Weight | 0.738 LB |
EAN or UPC | 725975026601 |
