
- Crimp Fitting
- Straight Fitting Angle
- 30 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.98 in Overall Length
Style | Crimp |
Overall Length | 3.98 in |
Compatible Hose I.D. | 1 |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
End Gender 1 | Male |
Hex Size 1 | 1 11/16 in |
Tube O.D. | 30.000 mm |
Item Type | Fitting Assembly |
Hex Size | 1 11/16 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Hose Cut-Off Factor | 1 3/4 in |
Origin | Hose to Tube Ftg |
Thread Size | M42X2.0 |
Fitting Angle | Straight |
End Type 1 | Metric |
Thread Pitch | 2 mm |
Hole Dia. | 0.81 in |
Fitting Type | Male DIN 24° Seat s. Rh. (Heavy) |
Thread Sealant | No |
Series | U Series |
Hose I.D. | 1 in |
Weight | 0.944 LB |
EAN or UPC | 725975622674 |
