
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.13 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Hex Size 2 | 1 1/2 in |
Hole Dia. | 0.81 in |
Hose I.D. | 1 in |
Compatible Tube O.D. | 1 |
Origin | Hose to Pipe Ftg |
Overall Length | 4.13 in |
Thread Sealant | No |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
End Type 1 | JIS 30 |
Style | Crimp |
Hex Size | 1 1/4 in, 1 1/2 in |
Compatible Hose I.D. | 1 |
Hose Dash Size | 16 |
Series | U Series |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Tube O.D. | 1 in |
Thread Size | G1-11 |
Hose Cut-Off Factor | 1.94 in |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Fitting Type | Female JIS 30° Flare Parallel Pipe Swivel |
Hex Size 1 | 1 1/4 in |
Weight | 0.725 LB |
EAN or UPC | 725975549049 |
