
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.23 in Overall Length
Series | U Series |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Rigid/Swivel | Rigid |
Hex Size | 1 3/8 in |
Hose Cut-Off Factor | 2 in |
Hex Size 1 | 1.375 in |
Origin | Hose to Pipe Ftg |
Tube O.D. | 1 in |
Hose I.D. | 1 in |
Fitting Type | British Standard Tapered Male Pipe (BSPT) Rigid |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Compatible Hose I.D. | 1 |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose Dash Size | 16 |
Overall Length | 4.23 in |
Style | Crimp |
End Gender 1 | Male |
Item Type | Fitting Assembly |
End Type 1 | BSPT |
Thread Size | R1-11 |
Thread Sealant | No |
Hole Dia. | 0.81 in |
Weight | 0.69 LB |
EAN or UPC | 725975026588 |
