
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.42 in Overall Length
Series | E Series |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Fitting Type | 90° Female JIC Swivel Long Drop Tube Elbow |
Origin | Hose to Tube Ftg |
Tube O.D. | 1 in |
Thread Size | 1 5/16-12 |
Hex Size 2 | 1 in |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Fitting Angle | 90° |
Rigid/Swivel | Swivel |
Compatible Tube O.D. | 1 |
Style | Crimp |
Hex Size 1 | 1 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 1 in |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 3.02 in |
O.D. | 1.5 in |
Compatible Hose I.D. | 1 |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Hole Dia. | 0.83 in |
Overall Length | 4.42 in |
Height | 4.330 in |
End Type 1 | JIC 37 |
Hex Size | 1 1/4 in, 1 1/2 in |
Threads per Inch | 12 |
Weight | 1.2 LB |
EAN or UPC | 725975026342 |
