
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.83 in Overall Length
Thread Size | 1 5/16-12 |
Tube O.D. | 1 in |
Fitting Type | JIC Male Rigid |
End Gender 1 | Male |
Threads per Inch | 12 |
Overall Length | 2.83 in |
O.D. | 1.5 in |
Hose Dash Size | 16 |
Fitting Angle | Straight |
Style | Crimp |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1.49 in |
Compatible Hose I.D. | 1 |
Thread Sealant | No |
End Type 1 | JIC 37 |
Item Type | Fitting Assembly |
Hole Dia. | 0.84 in |
Rigid/Swivel | Rigid |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.375 in |
Hex Size | 1 3/8 in |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Hose I.D. | 1 in |
Series | E Series |
Origin | Hose to Tube Ftg |
Compatible Tube O.D. | 1 |
Weight | 0.463 LB |
EAN or UPC | 725975026328 |
