
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.95 in Overall Length
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Compatible Tube O.D. | 1 |
Thread Size | 1-11 1/2 |
Rigid/Swivel | Rigid |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Hole Dia. | 0.84 in |
Hose Dash Size | 16 |
Hose I.D. | 1 in |
Hex Size 1 | 1 3/8 in |
End Type 2 | Line/Hose/Tube |
Hex Size | 1 3/8 in |
Material | Carbon Steel |
Tube O.D. | 1 in |
Origin | Hose to Pipe Ftg |
End Type 1 | NPTF |
Compatible Hose I.D. | 1 |
O.D. | 1.5 in |
End Gender 1 | Male |
Threads per Inch | 11 1/2 |
Style | Crimp |
Fitting Type | Male Pipe Rigid |
Hose Cut-Off Factor | 1.61 in |
Overall Length | 2.95 in |
Thread Sealant | No |
Series | E Series |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.514 LB |
EAN or UPC | 725975026311 |
