
- Long Nut for use w/ 1/4" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Hex Size | 9/16 in |
Fitting Angle | Straight |
Tube OD | 1/4 in |
Overall Length | 0.75 in |
End Size | 1/4 Tube |
Tube Outer Diameter 1 | 1/4 in |
Fitting Type | Nut, Long |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Type | Compression, Selfalign® |
Style | Long Nut |
Fitting Description | Long Nut |
No. of Ends | 1 |
SAE Reference No. | N/A |
Material | CA360 Brass |
End Types | Tubing |
Weight | 0.026 LB |
EAN or UPC | 725975040881 |
