
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.95 in Overall Length
Thread Size | 1 5/16-12 |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Material | Stainless Steel |
Rigid/Swivel | Swivel |
Series | 616 Series |
Tube O.D. | 1 in |
Hose Dash Size | 16 |
Overall Length | 2.95 in |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.55 in |
Compatible Hose I.D. | 1 |
Style | Crimp, Permanent |
Hose I.D. | 1 in |
End Type 1 | NPTF |
Weight | 0.5 LB |
