
- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 2.95 in Overall Length
Compatible Hose I.D. | 1 |
Series | 116 Series |
Thread Size | 1-11 1/2 |
Overall Length | 2.95 in |
Style | Crimp |
End Gender 1 | Male |
Finish | Zinc |
Hose I.D. | 1 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Hose Dash Size | 16 |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.758 in |
End Type 1 | NPT |
Weight | 0.61 LB |
