
- Male Connector Fitting Description
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.99 in Length
Male Pipe Size | 1/8 in |
Fitting Type | Adapter |
End Type 2 | Line/Hose/Tube |
Height | 0.630 in |
Series | 1568 |
Length | 0.990 in |
Hex Size 1 | 1.063 in |
Thread Sealant | No |
Fitting Description | Male Connector |
Fitting Angle | Straight |
Material | Plastic |
Thread Size | 7/16-20 |
Tube Outside Diameter | 1/4 in |
End Type 1 | MPT |
No. of Ends | 2 |
Type | Compression |
Finish | Nylon |
Weight | 0.01 LB |
