
- Crimp Fitting
- Straight Fitting Angle
- 0.62 in Tube Outside Diameter
- 2.53 in Overall Length
Thread Size | 1 1/16-14 |
Item Type | Fitting Assembly |
End Gender 1 | Male |
Thread Sealant | No |
Style | Crimp |
Series | 15312H Series |
Tube O.D. | 0.620 in |
O.D. | 1 in |
Hole Dia. | 0.5 in |
Hex Size 1 | 1 1/16 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.625 |
End Type 1 | AN |
Fitting Angle | Straight |
Material | Brass |
End Gender 2 | Female |
Overall Length | 2.53 in |
Weight | 0.0 LB |
