
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 7/8 in Hose Inside Diameter
- 3.09 in Overall Length
Series | E Series |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 1 1/4 in |
Hose Cut-Off Factor | 1.82 in |
Hex Size 2 | 1 1/2 in |
Hose I.D. | 7/8 in |
Compatible Tube O.D. | 1 |
Material | Carbon Steel |
End Type 1 | JIC 37 |
Fitting Angle | Straight |
Hose Dash Size | 16 |
Tube O.D. | 1 in |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Compatible Hose I.D. | 0.875 |
Hole Dia. | 0.75 in |
Thread Size | 1 5/16-12 |
Overall Length | 3.09 in |
O.D. | 1.5 in |
Weight | 0.51 LB |
