
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 7/8 in Hose Inside Diameter
- 2.87 in Overall Length
Hose Cut-Off Factor | 1.59 in |
Compatible Tube O.D. | 1 |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Overall Length | 2.87 in |
Item Type | Fitting Assembly |
O.D. | 1.4 in |
Hole Dia. | 0.75 in |
Series | E Series |
Style | Crimp |
Hose I.D. | 7/8 in |
Thread Size | 1-11 1/2 |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Compatible Hose I.D. | 0.875 |
Rigid/Swivel | Rigid |
Fitting Angle | Straight |
Hex Size 1 | 1.375 in |
Tube O.D. | 1 in |
End Type 1 | NPTF |
Weight | 0.0 LB |
