
- Gauge Ring for 1/2" O.D. Tubing
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Not recommended for steel tubing
Overall Length [Max] | 0.12 in |
No. of Ends | 1 |
Fitting Type | Gauge Ring |
End Size | 1/2 Tube |
Fitting Description | Gauge Ring |
Fitting Angle | Straight |
Tube Outside Diameter | 1/2 in |
End Types | Nylon Tubing |
Material | CA360 Brass |
Overall Length [Min] | 0.1 in |
Weight | 0.001 LB |
EAN or UPC | 725975040423 |
