
- Gauge Ring for 3/8" O.D. Tubing
applications
- SAE J844 type A and B
- NT100 nylon tubing
- Air brake systems
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
Overall Length [Min] | 0.125 in |
End Types | Nylon Tubing |
Fitting Type | Gauge Ring |
Tube Outside Diameter | 3/8 in |
Fitting Description | Gauge Ring |
Material | CA360 Brass |
End Size | 3/8 Tube |
No. of Ends | 1 |
Fitting Angle | Straight |
Overall Length [Max] | 0.145 in |
Weight | 0.001 LB |
EAN or UPC | 725975040416 |
