
- Male Run Tee for 3/8" O.D. Tubing to 3/8" Male Pipe Thread
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
N | 0.92 in |
End Size | 3/8 NPT(m), 3/8 Tube |
M1 | 0.85 in |
Fitting Angle | 90° |
Material | CA360 Brass |
Male Pipe Size | 3/8 in |
End Types | Nylon Tubing & NPT |
Fitting Type | Tee |
Fitting Description | Male Run Tee |
D1 | 0.406 in |
No. of Ends | 3 |
SAE Reference No. | 100424BA |
M | 0.85 in |
Tube Outside Diameter | 3/8 in |
Weight | 0.154 LB |
EAN or UPC | 725975040058 |
