
- Male Run Tee for 3/8X1/4" O.D. Tubing to 1/4" Male Pipe Thread
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
End Types | Nylon Tubing & NPT |
End Size | 1/4 NPT(m), 1/4 Tube(m) |
Male Pipe Size | 1/4 in |
M1 | 0.69 in |
No. of Ends | 3 |
N | 0.88 in |
M | 0.72 in |
Fitting Type | Tee |
Fitting Description | Male Run Tee |
SAE Reference No. | 100424BA |
Fitting Angle | 90° |
Material | CA360 Brass |
D1 | 0.312 in |
Tube Outside Diameter | 3/8X1/4 in |
Weight | 0.167 LB |
EAN or UPC | 725975040041 |
