
- 90° Male Elbow Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 0.562 in Inner Diameter
- 1/2 in Male Pipe Size
Fitting Description | 90° Male Elbow |
Fitting Type | Elbow |
Overall Length | 0.95 in |
Material | Brass |
Male Pipe Size | 1/2 in |
Fitting Angle | 90° |
Tube Outside Diameter | 3/8 in |
Weight | 0.172 LB |
EAN or UPC | 725975039861 |
