
- 90° Male Elbow Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 0.312 in Inner Diameter
- 1/4 in Male Pipe Size
Fitting Description | 90° Male Elbow |
Male Pipe Size | 1/4 in |
Fitting Angle | 90° |
Fitting Type | Elbow |
Tube Outside Diameter | 1/4 in |
Material | Brass |
Overall Length | 0.69 in |
Weight | 0.086 LB |
EAN or UPC | 725975039779 |
