
- 90° Male Elbow Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 0.531 in Inner Diameter
- 1/2 in Male Pipe Size
Tube Outside Diameter | 5/8 in |
Fitting Description | 90° Male Elbow |
Overall Length | 1.1 in |
Fitting Type | Elbow |
Fitting Angle | 90° |
Male Pipe Size | 1/2 in |
Material | Brass |
Weight | 0.306 LB |
EAN or UPC | 725975039922 |
