
- Male Connector Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 0.66 in Inner Diameter
- 3/4 in Male Pipe Size
Fitting Angle | Straight |
Tube Outside Diameter | 3/4 in |
Material | Brass |
Fitting Type | Adapter |
Male Pipe Size | 3/4 in |
Fitting Description | Male Connector |
Overall Length | 1.7 in |
Weight | 0.337 LB |
EAN or UPC | 725975039748 |
