
- Male Connector Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 0.75 in Inner Diameter
- 3/4 in Male Pipe Size
Fitting Description | Male Connector |
Fitting Type | Adapter |
Fitting Angle | Straight |
Tube Outside Diameter | 5/8 in |
Male Pipe Size | 3/4 in |
Overall Length | 1.63 in |
Material | Brass |
Weight | 0.246 LB |
EAN or UPC | 725975039724 |
