
- Female Connector for 3/8" O.D. Tubing to 1/4" Female Pipe Thread
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Fitting Angle | Straight |
Female Pipe Size | 1/4 in |
Fitting Type | Adapter |
Overall Length | 1.19 in |
Hex Size | 11/16 in |
End Size | 1/4 NPT(f), 3/8 Tube |
Tube Outside Diameter | 3/8 in |
Fitting Description | Female Connector |
Material | CA360 Brass |
SAE Reference No. | 100103BA |
End Types | Nylon Tubing & NPT |
No. of Ends | 2 |
Weight | 0.103 LB |
EAN or UPC | 725975039496 |
