
- Female Connector Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Female Pipe Size
- 0.85 in Overall Length
Fitting Description | Female Connector |
Female Pipe Size | 1/8 in |
Tube Outside Diameter | 1/4 in |
Material | Brass |
Fitting Angle | Straight |
Overall Length | 0.85 in |
Fitting Type | Adapter |
Weight | 0.057 LB |
