
- Union Tee for 1/2" O.D. Tubing
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
Tube Outside Diameter | 1/2 in |
Fitting Type | Tee |
M2 | 0.94 in |
End Size | 1/2 Tube |
No. of Ends | 3 |
SAE Reference No. | 100401BA |
M1 | 0.94 in |
M | 0.94 in |
Fitting Description | Union Tee |
End Types | Nylon Tubing |
Material | CA360 Brass |
Fitting Angle | 90° |
Weight | 0.2 LB |
EAN or UPC | 725975039434 |
