
- Nut for 3/8" O.D. Tubing
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Built-in tube support
compliances
- 0
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Fitting Type | Nut |
SAE Reference No. | 100110 |
Overall Length | 0.63 in |
End Size | 3/8 Tube |
Fitting Angle | Straight |
Fitting Description | Nut |
End Types | Nylon Tubing |
Material | CA360 Brass |
No. of Ends | 1 |
Hex Size | 5/8 in |
Tube Outside Diameter | 3/8 in |
Weight | 0.024 LB |
EAN or UPC | 725975039274 |
