Skip to content Skip to navigation menu
Weatherhead1425A

1425A

Drain Cock
Item #101787495
Weatherhead1425A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

applications

  • Copper, aluminum, steel and plastic tubing

features

  • Metal-to-metal seat
  • Hand tightening
  • Leak-proof performance
  • Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
  • Maximum operating pressure 150 psi
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison